- Size 1040T Coupling Hub, Using Series 1108 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Length Through Bore | 1.625 in |
| Torque Rating [Max] | 1670 in lb |
| Volume | 1.573 CDM |
| Bore Dia. [Min] | 1/2 in |
| Hub Style | Taper Lock |
| Hub Type | T-Hub |
| Bushing Type | Taper-Lock |
| Hub Material | Steel |
| Series | Hubs |
| Coupling Type | Grid |
| HP @ RPM | 2.7 hp @ 100 rpm |
| Coupling Size | 1040T |
| Hub Dia. | 2 1/4 in |
| Bore Dia. [Max] | 1 1/8 in |
| Input Bore Range | 1/2" to 1 1/8" |
| Hub Bore Fit | Taper Lock |
| Bushing Series | 1108 |
| Hub Length Through Bore | 1.62 in |
| Hub Barrel O.D. | 3.09 in |
| Weight | 1.53 LB |
| EAN or UPC | 782934000027 |
-
Prop 65


