- Size 1040T Coupling Hub
- 1 1/4" Bore
description
- 0704607 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1040T with a 2.250-inch outside barrel diameter and 2.00-inch length for grid couplings.
| Coupling Size | 1040T |
| Hub Length Through Bore | 2 in |
| Hub Straight Bore Diameter [Max] | 1.251 in |
| Keyway Width | 0.25 in |
| Bore Size | 1.250 in - 1 1/4 in |
| Keyway Depth | 0.125 in |
| Hub Barrel O.D. | 2.25 in |
| Series | Hubs |
| Keyway ANSI Standard | Yes |
| Hub Dia. | 2 1/4 in |
| Hub Setscrew Axial Location | 1.58 |
| Hub Straight Bore Diameter [Min] | 1.25 in |
| Hub Style | Bored |
| No. of Set Screws | 1 |
| Coupling Type | Grid |
| Hub Straight Bore Diameter [Nom] | 1.25 in |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Hub Type | T-Hub |
| Material | Steel |
| Hub Bore Fit | Clearance |
| Length Through Bore | 2 in |
| Torque Rating [Max] | 2,200.0 in lb |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Volume | 1.573 CDM |
| Hub Material | Steel |
| Weight | 1.972 LB |
| EAN or UPC | 782934002144 |

