- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Covers-Complete size(s) 1040T in aluminum cover material for grid couplings.
| RPM [Max] | 4,500 rpm |
| Coupling Type | Grid |
| Coupling Style | Horizontally Split |
| Coupling Size | 1040T10 |
| Material | Aluminum |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Volume | 2.71 CDM |
| Series | Covers-Complete |
| Outside Dia. | 4 5/8 in |
| Weight | 1.334 LB |
| EAN or UPC | 782934006289 |

