- Size 1040T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 2000 in lb |
| Overall Length | 4.125 in |
| Bore (Hub1) [Max] | 1 5/8 in |
| Outside Dia. | 4.625 in |
| Coupling Size | 1040T |
| Bore (Hub2) [Max] | 1 5/8 in |
| Weight | 10.22 LB |
| EAN or UPC | 782934010361 |
-
Prop 65


