- Size 1040T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1040T in steel cover material for grid couplings.
| Material | Steel |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Volume | 2.974 CDM |
| Outside Dia. | 5 1/16 in |
| RPM [Max] | 6,000 rpm |
| Coupling Type | Grid |
| Coupling Style | Vertically Split |
| Coupling Size | 1040T20 |
| Series | Covers-Complete |
| Weight | 1.7 LB |
| EAN or UPC | 782934003165 |

