- Size 1040T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Outside Dia. | 5.0625 in |
| Coupling Size | 1040T |
| Bore (Hub1) [Max] | 1 5/8 in |
| Bore (Hub2) [Max] | 1 5/8 in |
| Torque Rating [Max] | 2000 in lb |
| Overall Length | 4.125 in |
| Weight | 7.65 LB |
| EAN or UPC | 782934009891 |
-
Prop 65


