- Size 1040T Shaft Hub
- 1 1/8" Bore
- LTB = 2 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1040T |
| Torque Rating [Max] | 2000 in lb |
| Length Through Bore | 2.125 in |
| Hub Dia. | 3.09 in |
| Weight | 4.56 LB |
| EAN or UPC | 782934000157 |
-
Prop 65


