- Size 1040T31 Full Spacer Complete Coupling, RSB, BE Dimension = 4.2"
applications
- Pumps
features
- Complete center section drops out for easy service
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Long Term Grease (LTG)
| Between Shaft Ends | 4.2 in |
| Coupling Size | 1040T |
| Bore (Hub1) [Min] | 1/2 in |
| Bore (Hub2) [Max] | 2 1/8 in |
| Outside Dia. | 4.62 in |
| Bore (Hub2) [Min] | 1/2 in |
| Torque Rating [Max] | 2000 in lb |
| Bore (Hub1) [Max] | 2 1/8 in |
| Weight | 33.48 LB |
| EAN or UPC | 782934095047 |
-
Prop 65


