- Size 1040T Spacer Hub
- C Dimension = 1 5/8"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1040T for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Type | Spacer Hub |
| Coupling Size | 1040T31/35 |
| Coupling Type | Grid |
| C Dimension | 1 5/8 in |
| Coupling Style | Spacer |
| Volume | 2.71 CDM |
| Hub Shoulder Diameter | 4.44 in |
| Series | Hubs |
| Torque Rating [Max] | 2000 in lb |
| Hub Length | 1.625 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 4 7/16 in |
| Hub Style | Spacer |
| Weight | 3.24 LB |
| EAN or UPC | 782934004582 |
-
Prop 65


