- Size 1040T Spacer Hub
- C Dimension = 2 1/16"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1040T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Type | Grid |
| RPM [Max] | 3600 rpm |
| Series | Hubs |
| Coupling Size | 1040T31/35 |
| Hub Shoulder Diameter | 4.44 in |
| Hub Length | 2.062 in |
| C Dimension | 2 1/16 in |
| Hub Type | Spacer Hub |
| Volume | 2.71 CDM |
| Hub Dia. | 4 7/16 in |
| Torque Rating [Max] | 2000 in lb |
| Coupling Style | Spacer |
| Hub Style | Spacer |
| Weight | 3.73 LB |
| EAN or UPC | 782934004599 |
-
Prop 65


