- Size 1040T Shaft Hub
- 2 1/8" Bore
- LTB = 2 1/8"
description
- 0705010 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1040T with a 3.090-inch outside barrel diameter and 2.12-inch length for grid couplings.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Setscrew Axial Location | 1.08 |
| Hub Straight Bore Diameter [Max] | 2.124 in |
| Coupling Size | 1040T31/35 |
| Bore Size | 2.125 in - 2 1/8 in |
| Keyway Width | 0.5 in |
| Hub Dia. | 3.09 in |
| Volume | 2.974 CDM |
| Hub Style | Bored |
| Hub Length Through Bore | 2.12 in |
| Hub Type | T31/T35 Shaft Hub |
| Hub Straight Bore Diameter [Nom] | 2.125 in |
| No. of Keyways | 1 |
| Hub Bore Fit | Clearance |
| Keyway ANSI Standard | Yes |
| Hub Material | Steel |
| No. of Set Screws | 1 |
| Coupling Style | Spacer |
| Series | Hubs |
| Keyway Depth | 0.25 in |
| Hub Straight Bore Diameter [Min] | 2.125 in |
| Length Through Bore | 2.125 in |
| Coupling Type | Grid |
| Keyway Fit | Commercial |
| Torque Rating [Max] | 2000 in lb |
| Hub Barrel O.D. | 3.09 in |
| Weight | 3.07 LB |
| EAN or UPC | 782934002755 |
-
Prop 65


