- Size 1040T Spacer Assembly, BE Dimension = 4.68"
features
- Falk T31 Series Spacer Assemblies size(s) 1040T with a 4.688-inch / 119-millimeter distance between shaft ends for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Coupling Size | 1040T31 |
| Between Shaft Ends | 4.68 in |
| Grease Included | Yes |
| Weight of Grease Required | 0.12 lb |
| Outside Dia. | 4.5 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 2000 in lb |
| Weight | 12.0 LB |
| EAN or UPC | 782934012549 |
-
Prop 65


