- Size 1040T Spacer Assembly, BE Dimension = 6.125"
features
- Falk T31 Series Spacer Assemblies size(s) 1040T with a 6.125-inch / 155-millimeter distance between shaft ends for grid couplings.
caution
- Tooth clutches are normally engaged when stationary
| Torque Rating [Max] | 2000 in lb |
| Weight of Grease Required | 0.12 lb |
| RPM [Max] | 3600 rpm |
| Grease Included | Yes |
| Outside Dia. | 4.5 in |
| Coupling Size | 1040T31 |
| Between Shaft Ends | 6 1/8 in |
| Weight | 14.0 LB |
| EAN or UPC | 782934012624 |
-
Prop 65


