- Size 1040T Spacer Assembly, BE Dimension = 7.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1040T with a 7.250-inch / 184-millimeter distance between shaft ends for grid couplings.
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| RPM [Max] | 3600 rpm |
| Coupling Size | 1040T31 |
| Weight of Grease Required | 0.12 lb |
| Grease Included | Yes |
| Between Shaft Ends | 7 1/4 in |
| Torque Rating [Max] | 2000 in lb |
| Outside Dia. | 4.5 in |
| Weight | 14.25 LB |
| EAN or UPC | 782934010552 |
-
Prop 65


