- Size 1040T Spacer Assembly, BE Dimension = 3.5"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1040T |
| Outside Dia. | 4.5 in |
| Between Shaft Ends | 3 1/2 in |
| Torque Rating [Max] | 2000 in lb |
| RPM [Max] | 3600 rpm |
| Weight | 12.31 LB |
-
Prop 65


