- Size 1040T Spacer Assembly, BE Dimension = 5"
features
- Falk T31 Series Spacer Assemblies size(s) 1040T with a 5.000-inch / 127-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Between Shaft Ends | 5 in |
| Coupling Size | 1040T31 |
| Outside Dia. | 4.5 in |
| Grease Included | Yes |
| Weight of Grease Required | 0.12 lb |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 2000 in lb |
| Weight | 11.92 LB |
| EAN or UPC | 782934010927 |
-
Prop 65


