- Size 1040T35 Half Spacer Complete Coupling, RSB, BE Dimension = 1.78"
features
- Designed for easy service of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Long Term Grease (LTG)
| Bore (Hub2) [Min] | 1/2 in |
| Outside Dia. | 4.62 in |
| Coupling Size | 1040T |
| Bore (Hub1) [Min] | 1/2 in |
| Between Shaft Ends | 1.78 in |
| Torque Rating [Max] | 2000 in lb |
| Bore (Hub1) [Max] | 2 1/8 in |
| Bore (Hub2) [Max] | 1 5/8 in |
| Weight | 23.4 LB |
| EAN or UPC | 782934095627 |
-
Prop 65


