- Size 1040T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Outside Dia. | 4.62 in |
| Bore (Hub2) [Max] | 1 5/8 in |
| Overall Length | 5.24 in |
| Coupling Size | 1040T |
| Torque Rating [Max] | 1480 in lb |
| Bore (Hub1) [Max] | 1 3/8 in |
| Weight | 45.72 LB |
| EAN or UPC | 782934089039 |
-
Prop 65


