- Element, 2 Clamp Rings and Fasteners for Size 1040 Coupling
features
- Alternating layers of nylon cord and natural rubber are vulcanized to form a multi-ply sandwich
- Soft, natural rubber
- Capable of operating in ambient temperatures from -40 °F to 150 °F
- Protected from environment by shroud of clamp rings and hubs
| Temperature Range [Min] | -40 °F |
| Material | Natural Rubber |
| Coupling Size | 1040WA |
| Temperature Range [Max] | 150 °F |
| Weight | 3.09 LB |
| EAN or UPC | 782934010804 |
-
Prop 65


