- Size 1045G Gear Coupling Flex Hub
- RSB
- Bore Range 3" to 6 3/4"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1045G RSB with a 9.250-inch outside barrel diameter and 5.31-inch length for gear couplings.
| Bore Dia. [Min] | 3 in |
| Hub Length Through Bore | 5.31 in |
| Hub Dia. | 9 1/4 in |
| Series | Hubs-Flex |
| Hub Style | Standard |
| Input Bore Range | 3" to 6 3/4" |
| Hub Type | Flex |
| Hub Straight Bore Diameter [Min] | 3 in |
| Coupling Size | 1045G |
| Hub Material | Steel |
| Hub Bore Fit | Rough Stock |
| Torque Rating [Max] | 371700 in lb |
| RPM [Max] | 3200 rpm |
| Hub Straight Bore Diameter [Max] | 6.75 in |
| Hub Barrel O.D. | 9.25 in |
| Volume | 10.442 CDM |
| HP @ RPM | 480 hp @ 100 rpm |
| Length Through Bore | 5.3125 in |
| Material | Steel |
| Bore Dia. [Max] | 6 3/4 in |
| Weight | 106.924 LB |
| EAN or UPC | 782934006555 |
-
Prop 65


