- Size 1045G10/51 Coupling Sleeve
- Shrouded Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Sleeves size(s) 1045G for gear couplings.
| RPM [Max] | 3,200 rpm |
| Flange Type | Shrouded Bolt |
| Coupling Size | 1045G10 |
| Type | Standard Sleeve |
| Volume | 0.956 hl |
| Coupling Type | Gear |
| Torque Rating [Max] | 371,700.0 in lb |
| Series | Sleeves |
| Coupling Style | Shrouded Bolt |
| Seal Type | O-Ring |
| Weight | 25.0 LB |
| EAN or UPC | 782934005527 |

