- 10 Bolts 3/4-10 x 3.06"
- for 1045G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Fastener Sets size(s) 1045G for gear couplings.
| Size of Bolts | 3/4-10 x 3.06 |
| Type | Fastener Set |
| Coupling Size | 1045G |
| Volume | 3.54 CDM |
| Coupling Style | Exposed Bolt |
| Seal Type | O-Ring |
| Bolt Holes | 10 |
| Series | G |
| Flange Type | Exposed Bolt |
| Coupling Type | Gear |
| Weight | 7.23 LB |
| EAN or UPC | 782934012419 |

