- Size 1045G20/52 Coupling Sleeve
- Exposed Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Sleeves size(s) 1045G for gear couplings.
| RPM [Max] | 3,200 rpm |
| Volume | 0.956 hl |
| Seal Type | O-Ring |
| Series | Sleeves |
| Coupling Style | Exposed Bolt |
| Coupling Size | 1045G20 |
| Coupling Type | Gear |
| Torque Rating [Max] | 371,700.0 in lb |
| Flange Type | Exposed Bolt |
| Type | Standard Sleeve |
| Weight | 75.6 LB |
| EAN or UPC | 782934005626 |

