- Size 1045G Coupling Flex Hub
- 6" Bore
description
- 0744711 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1045G with a 9.250-inch outside barrel diameter and 5.31-inch length for gear couplings.
| Material | Steel |
| Volume | 0.956 hl |
| Keyway Depth | 0.75 in |
| Length Through Bore | 5.3125 in |
| Hub Straight Bore Diameter [Max] | 5.998 in |
| HP @ RPM | 480 hp @ 100 rpm |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Nom] | 6 in |
| Torque Rating [Max] | 371700 in lb |
| Hub Barrel O.D. | 9.25 in |
| No. of Keyways | 1 |
| RPM [Max] | 3200 rpm |
| Hub Length Through Bore | 5.31 in |
| Keyway Fit | Commercial |
| Series | Hubs-Flex |
| Hub Material | Steel |
| Coupling Size | 1045G |
| Hub Style | Standard |
| Hub Dia. | 9 1/4 in |
| Hub Straight Bore Diameter [Min] | 5.996 in |
| Hub Type | Flex |
| Hub Bore Fit | Interference |
| Keyway Width | 1.5 in |
| Weight | 63.55 LB |
| EAN or UPC | 782934015328 |
-
Prop 65


