- Size 1045G Coupling Rigid Hub, RSB, C Dimension = 5.31"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1045G RSB with a 10.790-inch outside barrel diameter and 5.14-inch length for gear couplings.
| Coupling Size | 1045G |
| Hub Bore Fit | Rough Stock |
| Length Through Bore | 5.31 in |
| Hub Shoulder Diameter | 13.62 in |
| Bore Dia. [Max] | 6 3/4 in |
| Hub Straight Bore Diameter [Min] | 3 in |
| Hub Straight Bore Diameter [Max] | 8.125 in |
| Hub Type | Exposed Bolt |
| RPM [Max] | 3200 rpm |
| Hub Style | Rigid |
| Hub Length Through Bore | 5.14 in |
| Torque Rating | 371700 in lb |
| Coupling Type | Gear |
| Series | Hubs-Rigid |
| Hub Material | Steel |
| Hub Dia. | 9 1/4 in |
| Hub Barrel O.D. | 10.79 in |
| Weight | 241.6 LB |
| EAN or UPC | 782934006876 |
-
Prop 65


