- Size 1050G Gear Coupling Flex Hub
- RSB
- Bore Range 3 1/2" to 7 3/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1050G RSB with a 10.00-inch outside barrel diameter and 6.03-inch length for gear couplings.
| RPM [Max] | 2900 rpm |
| Bore Dia. [Min] | 3 1/2 in |
| Material | Steel |
| Bore Dia. [Max] | 7 3/8 in |
| Hub Material | Steel |
| Hub Bore Fit | Rough Stock |
| Coupling Size | 1050G |
| Hub Barrel O.D. | 10 in |
| Hub Style | Standard |
| HP @ RPM | 650 hp @ 100 rpm |
| Series | Hubs-Flex |
| Hub Dia. | 10 in |
| Hub Straight Bore Diameter [Max] | 7.375 in |
| Volume | 0.261 hl |
| Length Through Bore | 6.0625 in |
| Input Bore Range | 3 1/2" to 7 3/8" |
| Hub Type | Flex |
| Hub Straight Bore Diameter [Min] | 3.5 in |
| Hub Length Through Bore | 6.03 in |
| Torque Rating [Max] | 500900 in lb |
| Weight | 139.0 LB |
| EAN or UPC | 782934006562 |
-
Prop 65


