- 8 Bolts 7/8-9 x 3.50"
- for 1050G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Fastener Sets size(s) 1050G for gear couplings.
| Seal Type | O-Ring |
| Series | G |
| Volume | 11.946 CDM |
| Coupling Style | Exposed Bolt |
| Flange Type | Exposed Bolt |
| Size of Bolts | 7/8-9 x 3.50 |
| Coupling Type | Gear |
| Type | Fastener Set |
| Coupling Size | 1050G |
| Bolt Holes | 8 |
| Weight | 9.01 LB |
| EAN or UPC | 782934012426 |

