- Size 1050G Coupling Rigid Hub, RSB, C Dimension = 6.03"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1050G with a 12.040-inch outside barrel diameter and 11.62-inch length for gear couplings.
| Torque Rating | 500900 in lb |
| Hub Material | Steel |
| Series | Hubs-Rigid |
| Hub Bore Fit | Rough Stock |
| Length Through Bore | 6.03 in |
| Bore Dia. [Max] | 7 3/8 in |
| Coupling Type | Gear |
| Hub Dia. | 10 in |
| RPM [Max] | 2900 rpm |
| Hub Style | Rigid |
| Hub Type | Long Hub - Exposed Bolt |
| Coupling Size | 1050G |
| Hub Length Through Bore | 11.62 in |
| Hub Straight Bore Diameter [Min] | 3.5 in |
| Hub Straight Bore Diameter [Max] | 9 in |
| Hub Barrel O.D. | 12.04 in |
| Hub Shoulder Diameter | 15.31 in |
| Weight | 533.0 LB |
| EAN or UPC | 782934032080 |
-
Prop 65


