- Size 1050T RSB Coupling Hub
- Max. Bore 1 7/8"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1050T with a 2.620-inch outside barrel diameter and 2.38-inch length for grid couplings.
| Volume | 1.573 CDM |
| Hub Style | Rough Stock |
| Hub Material | Steel |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2 5/8 in |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3,850.0 in lb |
| Coupling Type | Grid |
| Hub Type | T-Hub |
| Hub Straight Bore Dia. [Max] | 1.875 in, 50 mm |
| Length Through Bore | 2 3/8 in |
| Hub Bore Fit | Rough |
| Hub Barrel O.D. | 2.62 in |
| Hub Length Through Bore | 2.38 in |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Bore Dia. [Max] | 1 7/8 in |
| Material | Steel |
| Weight | 4.32 LB |
| EAN or UPC | 782934007385 |

