- Size 1050T Coupling Hub
- 1 7/8" Bore
description
- 0704621 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1050T with a 2.620-inch outside barrel diameter and 2.38-inch length for grid couplings.
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Straight Bore Diameter [Max] | 1.876 in |
| Hub Style | Bored |
| Volume | 1.573 CDM |
| Bore Size | 1.875 in - 1 7/8 in |
| Keyway Fit | Commercial |
| No. of Set Screws | 1 |
| Hub Straight Bore Diameter [Min] | 1.875 in |
| Hub Bore Fit | Clearance |
| Keyway Width | 0.5 in |
| Torque Rating [Max] | 3,850.0 in lb |
| Keyway ANSI Standard | Yes |
| Coupling Size | 1050T |
| Hub Barrel O.D. | 2.62 in |
| Hub Type | T-Hub |
| No. of Keyways | 1 |
| Hub Length Through Bore | 2.38 in |
| Series | Hubs |
| Length Through Bore | 2 3/8 in |
| Hub Setscrew Axial Location | 1.76 |
| Hub Straight Bore Diameter [Nom] | 1.875 in |
| Coupling Type | Grid |
| Keyway Depth | 0.25 in |
| Hub Dia. | 2 5/8 in |
| Hub Material | Steel |
| Material | Steel |
| Weight | 2.43 LB |
| EAN or UPC | 782934002274 |

