Falk Corp.
1050T10COVER GRID
Alloy Steel Horizontally Split 1050T10 Size Cover Grid Assembly
Item #102151159
- 1050T10 Coupling Size
- Grid Coupling Type
- Alloy Steel Grid Material
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1050T with 1 segment(s) in aluminum cover material for grid couplings.
| Volume | 4.48 CDM |
| Grid Material | Alloy Steel |
| Coupling Style | Horizontally Split |
| RPM [Max] | 4,500 rpm |
| Hardware Material | Steel |
| Cover Material | Aluminum |
| Material | Aluminum |
| Cover Style | Horizontal Split |
| Weight of Grease Required | 0.15 lb |
| Coupling Type | Grid |
| Outside Dia. | 5 7/16 in |
| Grease Included | Yes |
| Coupling Size | 1050T10 |
| Weight | 3.32 LB |
| EAN or UPC | 782934006296 |
