- Size 1050T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Long Term Grease (LTG)
| Overall Length | 4.875 in |
| Bore (Hub2) [Max] | 1 7/8 in |
| Torque Rating [Max] | 3500 in lb |
| Bore (Hub1) [Max] | 1 7/8 in |
| Coupling Size | 1050T |
| Outside Dia. | 5.4375 in |
| Weight | 13.2 LB |
| EAN or UPC | 782934010378 |
-
Prop 65


