Skip to content Skip to navigation menu
Horizontally Split T10 Series Grid Cover Fastener Set

1050T10CVR FAST ME

Horizontally Split T10 Series Grid Cover Fastener Set
Item #102113257
  • Grid Coupling Type
  • Horizontally Split Coupling Style
Horizontally Split T10 Series Grid Cover Fastener Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Grid Coupling Type
  • Horizontally Split Coupling Style

features

  • Falk T10 Series Horizontally-Split Cover Fastener Kits size(s) 1050T, 1060T, 1070T in steel material for grid couplings.

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Coupling Style Horizontally Split
Hardware Material Steel
Series T10
Coupling Type Grid
Volume 3.54 CDM
Coupling Size 1050T10
Weight 0.25 LB
EAN or UPC 782934028922
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison