- Size 1050T Coupling Cover and Grid, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Cover Grid Assemblies size(s) 1050T with 1 segment(s) in steel cover material for grid couplings.
| Coupling Size | 1050T20 |
| Coupling Style | Vertically Split |
| Cover Material | Steel |
| RPM [Max] | 6,000 rpm |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Outside Dia. | 5.8200 in |
| Weight of Grease Required | 0.15 lb |
| Grid Material | Alloy Steel |
| Hardware Material | Steel |
| Grease Included | Yes |
| Volume | 4.48 CDM |
| Material | Steel |
| Weight | 3.39 LB |
| EAN or UPC | 782934005916 |

