- Size 1050T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 3500 in lb |
| Outside Dia. | 5.82 in |
| Bore (Hub1) [Max] | 1 7/8 in |
| Overall Length | 4.875 in |
| Bore (Hub2) [Max] | 1 7/8 in |
| Coupling Size | 1050T |
| Weight | 12.84 LB |
| EAN or UPC | 782934009907 |
-
Prop 65


