- Size 1050T Shaft Hub
- Using Series 1615 Tapered Bushing
- Max. Bore 1 11/16"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Contains natural rubber latex, which may cause allergic reactions
| Torque Rating [Max] | 3500 in lb |
| Hub Material | Steel |
| Coupling Size | 1050T |
| Bushing Type | Taper-Lock |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 2.375 in |
| Bore Dia. [Max] | 1 11/16 in |
| Bushing Series | 1615 |
| Input Bore Range | 1/2" to 1 11/16" |
| Bore Dia. [Min] | 1/2 in |
| Weight | 5.0 LB |
-
Prop 65


