- Size 1050T Spacer Hub
- C Dimension = 2 3/8"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1050T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1050T31/35 |
| Coupling Style | Spacer |
| Hub Shoulder Diameter | 4.94 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 3500 in lb |
| Coupling Type | Grid |
| Hub Dia. | 4 15/16 in |
| Hub Type | Spacer Hub |
| Hub Style | Spacer |
| Series | Hubs |
| Volume | 2.974 CDM |
| Hub Length | 2.375 in |
| Weight | 5.8 LB |
| EAN or UPC | 782934004643 |
-
Prop 65


