- Size 1050T Spacer Assembly, BE Dimension = 140mm
features
- Rexnord T31 Series Spacer Assemblies size(s) 1050T with a 5.510-inch / 140-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coupling Size | 1050T31 |
| Weight of Grease Required | 0.15 lb |
| Outside Dia. | 5.32 in |
| RPM [Max] | 3600 rpm |
| Between Shaft Ends | 140 mm |
| Grease Included | Yes |
| Torque Rating [Max] | 3500 in lb |
| Weight | 17.4 LB |
| EAN or UPC | 782934096112 |
-
Prop 65


