- Size 1050T Spacer Assembly, BE Dimension = 5.813"
features
- Rexnord T31 Series Spacer Assemblies size(s) 1050T with a 5.813-inch / 148-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Grease Included | Yes |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 5.32 in |
| Weight of Grease Required | 0.15 lb |
| Torque Rating [Max] | 3500 in lb |
| Between Shaft Ends | 5.813 in |
| Coupling Size | 1050T31 |
| Weight | 19.0 LB |
| EAN or UPC | 782934012600 |
-
Prop 65


