- Size 1050T Spacer Assembly, BE Dimension = 6.125"
features
- Falk T31 Series Spacer Assemblies size(s) 1050T with a 6.125-inch / 155-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Weight of Grease Required | 0.15 lb |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 5.32 in |
| Coupling Size | 1050T31 |
| Between Shaft Ends | 6 1/8 in |
| Torque Rating [Max] | 3500 in lb |
| Grease Included | Yes |
| Weight | 17.4 LB |
| EAN or UPC | 782934012631 |
-
Prop 65


