- Size 1050T Spacer Assembly, BE Dimension = 6.938"
features
- Falk T31 Series Spacer Assemblies size(s) 1050T with a 6.938-inch / 176-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Outside Dia. | 5.32 in |
| Weight of Grease Required | 0.15 lb |
| Grease Included | Yes |
| Between Shaft Ends | 6.938 in |
| Torque Rating [Max] | 3500 in lb |
| Coupling Size | 1050T31 |
| RPM [Max] | 3600 rpm |
| Weight | 17.4 LB |
| EAN or UPC | 782934012679 |
-
Prop 65


