- Size 1050T Spacer Assembly, BE Dimension = 7.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1050T with a 7.250-inch / 184-millimeter distance between shaft ends for grid couplings.
caution
- Periodic calibration is necessary to maintain accuracy
- should be done at least once a year or every 10,000 torque applications
- Never use on cheater bars
| Grease Included | Yes |
| Coupling Size | 1050T31 |
| RPM [Max] | 3600 rpm |
| Weight of Grease Required | 0.15 lb |
| Torque Rating [Max] | 3500 in lb |
| Outside Dia. | 5.32 in |
| Between Shaft Ends | 7 1/4 in |
| Weight | 19.78 LB |
| EAN or UPC | 782934010569 |
-
Prop 65


