- Size 1050T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
options
- Long Term Grease (LTG)
| Overall Length | 5.94 in |
| Bore (Hub2) [Max] | 1 7/8 in |
| Outside Dia. | 5.44 in |
| Coupling Size | 1050T |
| Torque Rating [Max] | 2400 in lb |
| Bore (Hub1) [Max] | 1 3/4 in |
| Weight | 65.16 LB |
| EAN or UPC | 782934089046 |
-
Prop 65


