- Size 1050T Coupling Hub
- 7/8" Bore
description
- 0704613 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1050T with a 2.620-inch outside barrel diameter and 2.38-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Volume | 1.573 CDM |
| Hub Material | Steel |
| Hub Style | Bored |
| Hub Setscrew Axial Location | 1.76 |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3850 in lb |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| No. of Keyways | 1 |
| Series | Hubs |
| Coupling Type | Grid |
| Material | Steel |
| Hub Type | T-Hub |
| Keyway ANSI Standard | Yes |
| Keyway Width | 0.094 in |
| Hub Straight Bore Diameter [Min] | 0.875 in |
| Hub Straight Bore Diameter [Nom] | 0.875 in |
| Bore Size | 0.875 in - 7/8 in |
| Length Through Bore | 2.375 in |
| Keyway Depth | 0.188 in |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Max] | 0.876 in |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2 5/8 in |
| Hub Length Through Bore | 2.38 in |
| Hub Barrel O.D. | 2.62 in |
| Weight | 3.92 LB |
| EAN or UPC | 782934002199 |
-
Prop 65


