- Size 1050 WA RSB Coupling Hub, C Dimension = 3.94
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 7.56 in |
| RPM [Max] | 4500 rpm |
| Coupling Size | 1050WA |
| Length Through Bore | 3.94 in |
| Bore Dia. [Min] | 5/8 in |
| Torque Rating [Max] | 1890 in lb |
| Bore Dia. [Max] | 2 1/2 in |
| Weight | 41.76 LB |
| EAN or UPC | 782934001215 |
-
Prop 65


