- Size 1050 WA Coupling Hub, 1.5" Bore, C Dimension = 1.81
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Torque Rating [Max] | 1890 in lb |
| Outside Dia. | 7.56 in |
| Length Through Bore | 1.81 in |
| Coupling Size | 1050WA |
| RPM [Max] | 4500 rpm |
| Weight | 19.8 LB |
| EAN or UPC | 782934089688 |
-
Prop 65


