- Size 1055G/5 1/2GF Gear Coupling Rigid Hub
- RSB
- Bore Range 4" to 8 1/4"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shrouded Bolts Rigid Hubs size(s) 1055G with a 13.16-inch outside barrel diameter and 6.80-inch length for gear couplings.
| Coupling Size | 1055G |
| Series | Hubs-Rigid |
| Hub Bore Fit | Rough Stock |
| Hub Barrel O.D. | 13.16 in |
| Hub Style | Rigid |
| Hub Shoulder Diameter | 16.75 in |
| Material | Steel |
| Hub Dia. | 11 in |
| Input Bore Range | 4" to 8 1/4" |
| Coupling Type | Gear |
| RPM [Max] | 2650 rpm |
| Hub Straight Bore Diameter [Min] | 4 in |
| Length Through Bore | 6.625 in |
| Hub Straight Bore Diameter [Max] | 10 in |
| Torque Rating | 655200 in lb |
| Bore Dia. [Min] | 4 in |
| Hub Material | Steel |
| Hub Length Through Bore | 6.8 in |
| Bore Dia. [Max] | 8 1/4 in |
| HP @ RPM | 850 hp @ 100 rpm |
| Hub Type | Shrouded Bolt |
| Weight | 375.7 LB |
| EAN or UPC | 782934006791 |
-
Prop 65


