- 16 Bolts 3/4-10 x 4.50"
- for 1055G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Fastener Sets size(s) 1055G for gear couplings.
| Coupling Size | 1055G |
| Size of Bolts | 3/4-10 X 4-1/2 |
| Flange Type | Shrouded Bolt |
| Coupling Type | Gear |
| Volume | 11.946 CDM |
| Seal Type | O-Ring |
| Series | G |
| Coupling Style | Shrouded Bolt |
| Bolt Holes | 16 |
| Type | Fastener Set |
| Weight | 8.47 LB |
| EAN or UPC | 782934012341 |

