- 14 Bolts 7/8-9 x 3.50"
- for 1055G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Fastener Sets size(s) 1055G for gear couplings.
| Coupling Size | 1055G |
| Coupling Type | Gear |
| Series | G |
| Size of Bolts | 7/8-9 x 3.50 |
| Type | Fastener Set |
| Seal Type | O-Ring |
| Bolt Holes | 14 |
| Flange Type | Exposed Bolt |
| Coupling Style | Exposed Bolt |
| Volume | 0.283 hl |
| Weight | 12.92 LB |
| EAN or UPC | 782934012433 |

