Falk Corp.
1055GMM HUB RB
PENDING RECODE TO FALK_1055G52 RIGID HUB, MTRL - 100816001
Item #102109618
-
Prop 65
- Size 1055G Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 4" to 8 1/4"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 6.625 in |
| Input Bore Range | 4" to 8 1/4" |
| HP @ RPM | 850 hp @ 100 rpm |
| Bore Dia. [Max] | 8 1/4 in |
| Material | Steel |
| Torque Rating [Max] | 655200 in lb |
| Hub Dia. | 11 in |
| RPM [Max] | 2650 rpm |
| Bore Dia. [Min] | 4 in |
| Coupling Size | 1055G |
| Weight | 390.0 LB |
| EAN or UPC | 782934006890 |
-
Prop 65

